Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RAYOVAC

1.4 Volt Hearing Aid Battery, Blue; PK4

  • Item# 2CUR5
  • Mfr. Model# L675ZALA
  • Catalog Page# N/A
  • UNSPSC# 26111709
1.4 Volt Hearing Aid Battery, Blue; PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $2.00 / pkg. of 4

Price $8.05 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hearing Aid Battery
  • Battery Size 675
  • Color Code Blue
  • Voltage 1.4
  • Standards ANSI/NEDA-7005ZD, IEC-PR-70
  • Replaces AC675E, 675HP, DA675H4, B900PA, ME9Z, B6754, S675A, 675A , 675AE, R675ZA
  • Battery Chemistry Mercury Free
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 8reviewers.
Rated 4 out of 5 by Worked great These worked great for me and lasted a long time.. July 5, 2016
Rated 4 out of 5 by batteries good work well, just like I would buy in the store January 18, 2016
Rated 5 out of 5 by Works Great I received the batteries to try out for free. They worked great. January 1, 2016
Rated 5 out of 5 by I am very happy with the product I really appreciate the longevity of the batteries March 16, 2015
Rated 5 out of 5 by first re-order of batteries My hearing aid provider provided me with my initial supply of these batteries. I like them and this is my first re-order. November 18, 2013
Rated 5 out of 5 by Hearing Aids In real time, I have bought other battery's. RayOvac have provided to last longer. That's a Fact,,, Jack! July 27, 2013
Rated 5 out of 5 by Best hearing aid batteries on the market Ray o vac makes the best hearing aid batteries by far. I've tried every brand out there and nothing compares.Great service from this web site. Good price and the convenience can't be beat! June 20, 2013
  • 2016-07-23 T02:21:22.628-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_2CUR5, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.