Skip Content

DG
RAYOVAC

General Purpose Krypton Handheld Flashlight, Plastic, Maximum Lumens Output: 40, Yellow

  • Item # 39UE26
  • My Part #
  • Mfr. Model # IN3C
  • Catalog Page # N/A
  • UNSPSC # 39111702
Gen Purpose Flashlight,Krypton,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Light Technology Krypton
  • Rechargeable No
  • Flashlight Battery Size D
  • Flashlight Battery Type Alkaline
  • Lumens 40
  • Lumens Range 0 to 49
  • Maximum Lumens Output 40
  • Run Time on High Setting 12 hr.
  • Flashlight Body Material Plastic
  • Body Color Yellow
  • Length 9.80"
  • Safety Rated Not Safety Rated
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 12 hr.
  • Lamp Life 10,000 hr.
  • Switch Type Slide
  • Beam Distance 76m
  • Lens Material Plastic
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 0.43 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.