ST
RAYOVAC

D Pre-Charged Rechargeable Battery, Recharge Plus, Nickel-Metal Hydride, PK2

  • Item # 3JA20
  • My Part #
  • Mfr. Model # PL713-2 GEN
  • Catalog Page # 533
  • UNSPSC # 26111721
D Pre-Charged Rechargeable Battery, Recharge Plus, Nickel-Metal Hydride, PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.55 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

D batteries are ideal for high current drain applications such as large flashlights, radios, megaphones, electric motors, and other devices that operate on an extended running time. Nickel-metal hydride batteries feature low internal resistance, which allows them to deliver a near-constant voltage until they are in need of another charge.

View More

Technical Specs

  • Item Precharged Rechargeable Batteries
  • Standard Battery Type Pre-Charged Rechargeable Battery
  • Standard Battery Size D
  • Battery Chemistry Nickel-Metal Hydride
  • Battery Capacity 3000mAh
  • Voltage 1.2
  • Rechargeable Up To 300 Times
  • Recharge Time 24 hr.
  • For Use With Mfr. No. PS20PLGEN
  • Standard Battery Pack Size 2
  • Standard Battery Series Recharge Plus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


D Pre-Charged Rechargeable Battery, Recharge Plus, Nickel-Metal Hydride, PK2 is rated 4.0 out of 5 by 5.
Rated 5 out of 5 by from Perfect for large portable radios I bought these for my larger portable radios which use D cells. They should only require topping off the charge once or twice a year so I can choose any radio from my collection to use anytime.Ideal for a radio you want for a power outage as well. They should never leak like disposable batteries, and they do not take a very long time to recharge like the much more expensive very higfh capacity NiMH D cells do. So these are a perfect solution for radio use.
Date published: 2014-09-26
Rated 4 out of 5 by from Appear to work better than most NIMH's as I've used them for 2-years now in various items around the shop. Easily take a charge and keep one for longer that the usual AA NIMHs I also use. I'm sure the first set I've purchased 2-years ago have paid for themselves in the first 6-months. But Note: they are NOT high on energy and Alkaline's still are superior for items requiring some power.
Date published: 2014-09-15
Rated 5 out of 5 by from Product Review A very good product. I only added this rest because the survey won,t accept a short review.
Date published: 2014-06-21
Rated 2 out of 5 by from This product is OK for the price My expectation with this product was not as good as I thought it would be.After using the batteries, I feel like they do not hold a charge as good as other battery brands do.
Date published: 2014-03-26
Rated 4 out of 5 by from Not cheap but very valuable I couldn't find rechargeable D cells anywhere. I ordered them on line and got them quickly. They weren't inxpensive, but a good value and good service, thank you.
Date published: 2013-02-17
  • y_2018, m_12, d_15, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_3JA20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.