ST
RAYOVAC

C Pre-Charged Rechargeable Battery, Recharge, Nickel-Metal Hydride, PK2

  • Item # 3JA21
  • My Part #
  • Mfr. Model # PL714-2 GEND
  • Catalog Page # 533
  • UNSPSC # 26111721
C Pre-Charged Rechargeable Battery, Recharge, Nickel-Metal Hydride, PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.55 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Precharged Rechargeable Batteries
  • Standard Battery Type Pre-Charged Rechargeable Battery
  • Standard Battery Size C
  • Battery Chemistry Nickel-Metal Hydride
  • Battery Capacity 3000mAh
  • Voltage 1.2
  • Rechargeable Up To 300 Times
  • Recharge Time 24 hr.
  • For Use With Mfr. No. PS3
  • Standard Battery Pack Size 2
  • Standard Battery Series Recharge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


C Pre-Charged Rechargeable Battery, Recharge, Nickel-Metal Hydride, PK2 is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from great value! Have been using NIMH for quite a few years thought the bunny was the best but was amazed by Rayovac's performance worked as well after initial charge and held the charge far longer than any other brand I used!Use them in a 30 size remote control helicopter 7 channel they are the best I have ever seen. the helicopter sat with batteries in them for 2 years they still had a charge left in then I now use them in my LED flash light I use for work!. The NIMH Duracel's I bought a year ago don't charge any more nor does the Energizer but the Rayovac batteries I bought 3 years ago reluctantly was cheaper in cost but has proven to be the best buy and highest quality I have ever used!. I bought new batteries for the helicopter that I plan to fly this summer needless to say you know what I bought Yes Rayovac!Who ever designed these batteries and manufactures them keep up the good work!
Date published: 2015-04-04
Rated 5 out of 5 by from Seldom needs charging in storage These are great for my larger portable radios. I should only have to recharge them once a year, but maybe I will top them off twice a year. I have a large radio collection, and these should operate analog radios for many many hours when the lights go out. No need to buy the very expensive super high capacity cells for radios or LED lights.
Date published: 2014-07-20
Rated 5 out of 5 by from Excellent value With all the batteries you receive with this deal, you cannot beat the price. Charger is working fine so far.
Date published: 2014-01-24
  • y_2018, m_9, d_22, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_3JA21, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.