DG
RAYOVAC

Battery, 1.5 V, AA, Pk24

  • Item # 4WT09
  • My Part #
  • Mfr. Model # ALAA-24
  • Catalog Page # N/A
  • UNSPSC # 26111702
Battery, 1.5 V, AA, Pk24 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Battery Size AA
  • Battery Chemistry Alkaline
  • Voltage - Batteries 1.5VDC
  • Standard Battery Pack Size 24
  • Item Battery
  • Diameter 0.55"
  • Height 1.92"
  • Overall Height 1.96"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products