Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
RAYMOND PRODUCTS

20"L x 15"W x 38-1/4"H Red/Silver Panel Dolly, 350 lb. Load Capacity

  • Item# 4ADN5
  • Mfr. Model# 485
  • Catalog Page# N/A
  • UNSPSC# 24101504
20"L x 15"W x 38-1/4"H Red/Silver Panel Dolly, 350 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Panel Dolly
  • Platform Style Solid, With Lip Up
  • Load Capacity 350 lb.
  • Platform Length 20"
  • Platform Width 15"
  • Platform Height 38-1/4"
  • Caster Wheel Type Tires
  • Caster Wheel Dia. 10"
  • Caster Wheel Width 4"
  • Number of Caster Wheels 2
  • Caster Wheel Material Rubber
  • Platform Material Steel
  • Color Red/Silver
  • For Use With Windows Frames, Doors, Plywood, Panels
  • Includes (2) Removable Uprights
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms