Skip Content
ST
RAYCHEM

Line Volt Mechanical Tstat for Heating, 125, 250 to 480VAC

  • Item # 45RK48
  • My Part #
  • Mfr. Model # AMC-F5
  • Catalog Page # 3128
  • UNSPSC # 41112209
Line Volt Mechanical Tstat,120 to 480VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $204.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Pentair Raychem® mechanical thermostat can be used to control a single heat-tracing circuit, as a pilot control of a contactor switching multiple heat-tracing circuits, or to control a contactor coil. Designed as a control for pipe freeze protection, it can be used in ambient-sensing mode with sensor in air, or in line-sensing mode with sensor placed on a pipe or tank wall. 40°F fixed set point.

View More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Thermostat Switch Type SPST
  • Thermostat Control Range Fixed 40 Degrees F
  • Thermostat Voltage 125, 250 to 480VAC
  • Full Load Amps @ 120VAC 22A
  • Full Load Amps @ 240VAC 22A
  • Thermostat Programmable No
  • Remote Sensing Capability Yes
  • Thermostat Heating/Cooling Heating
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Remote Sensing Bulb Included Yes
  • Switch Action Open on Rise
  • Number of Switches 1
  • Differential 3 Degrees F
  • Height 3-13/64"
  • Width 5-13/64"
  • Depth 2-1/2"
  • Temp. Sensitivity +/-3 Degrees F
  • Sensor Type Capillary with Bulb
  • Sensing Bulb Length 3-7/64"
  • Capillary Length 30"
  • Color Gray
  • Enclosure Type Plastic NEMA 4X
  • Contact Rating Resistive @ 120V 22A
  • Resistive Amps @ 208VAC 22A
  • Contact Rating Resistive @ 240V 22A
  • Contact Rating Resistive @ 277V 22A
  • Mounting Type Surface
  • Mounting Location Indoor/Outdoor
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.