Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 22KY41 RAYCHEM Heat Shrink Tubing Kit: 160 Pieces, 1/16 in/1/4 in/1/8 in/3/16 in/3/32 in/3/8 in, 3:1, 4 in page

RAYCHEM Heat Shrink Tubing Kit: 160 Pieces, 1/16 in/1/4 in/1/8 in/3/16 in/3/32 in/3/8 in, 3:1, 4 in

Item 
22KY41
Mfr. Model 
CPGI-RNF-100-ASRT-4N-BLK

Product Details

Catalog Page
N/A
Tubing Wall Type
Thin Wall
Material
Polyolefin
Flame Retardant
Yes
Adhesive Lined
No
Temp. Range
-67° to 275°F
Shrink Ratio
3:1
Number of Pieces
160
Includes
(10) 1/4 in; (10) 3/8 in; (20) 3/16 in; (25) 1/8 in; (35) 3/32 in; (60) 1/16 in
Color
Black
Length
4 in
Shrink Tubing Properties
Abrasion Resistant
Package Style
Sticks
Kit Contents
Multiple Sizes
Use With Wire Size
28 AWG to 4 AWG
I.D. Before Shrinking
1/16 in; 1/4 in; 1/8 in; 3/16 in; 3/32 in; 3/8 in
Dielectric Strength
600 V
Standards
UL 224
UNSPSC
39121711
Country of Origin
Varies
Product Description

Heat shrink tubing assortment kits include different sizes or colors of heat shrink tubing. Heat shrink tubing covers wire, cable, and other materials and is heated to shrink the tubing and create a tight seal around the bundle. These assortment kits help reduce downtime by providing a supply of commonly used tubing.

Compatible Products