Skip Content

DG
RAYCHEM

Electric Floor Heating Kit, 60 sq. ft., 120VAC, Watts Per Square Ft. 12, Width 20", Length 36.4 ft.

  • Item # 1RZZ9
  • My Part #
  • Mfr. Model # QUICKNET-60-1
  • Catalog Page # N/A
  • UNSPSC # 40101830
Electric Floor Heating Kit,36-2/5 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Floor Heating Kit
  • Heater Voltage 120VAC
  • Watts Per Square Ft. 12
  • Heating Area 60 sq. ft.
  • Depth 3/16"
  • Width 20"
  • Length 36.4 ft.
  • Min. Bend Radius 1-1/4"
  • Heating Cable Spacing 3"
  • Ambient Temp. Range 32 to 104 Degrees F
  • Heating Cable Construction 2 Wire, Grounded, Fluoropolymer Insulating Jacket
  • Cold Lead 10 ft., 2 Wire 16 AWG, Plus Ground Braid
  • Control Type Thermostat(Included)
  • For Use With All Standard Sub Flooring Materials
  • Manufacturers Warranty Length 15 yr. Limited
  • Standards CSA
  • Includes Adhesive Backed Mat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.