Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
RAYCHEM

6 ft. Self Regulating Heating Cable, Wet or Dry, Max. Circuit Length 250 ft., 240VAC

  • Item # 4MC04
  • Mfr. Model # W52-6L
  • Catalog Page # N/A
  • UNSPSC # 26121601
6 ft. Self Regulating Heating Cable, Wet or Dry, Max. Circuit Length 250 ft., 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $25.82 / each

List Price $79.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Preassembled 240VAC Pipe-Heating Cables

• Suitable for plastic or metal pipes Waterproof No thermostat needed
Self-regulating cables are ideal for refrigeration applications and short pipes. Keep water pipes from freezing and prevent freeze-up problems on freezer doors and in drain pan and drain lines. Prestripped 30" SJTW leads included.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Self Regulating Heating Cable
  • Mounting Location Wet or Dry
  • Cable Length 6 ft.
  • Max. Circuit Length 250 ft.
  • Heater Voltage 240VAC
  • Watts per Foot @ 40F 6
  • Watts On Metal 36
  • Watts On Plastic 48
  • Features Waterproof
  • For Use With Refrigeration Applications, Short Pipes, Plastic and Metal Pipes
  • Standards UL Listed and CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.