Skip Content

DG
RAYCHEM

6" Heavy Wall Heat Shrink Tubing, Flexible Polyolefin, Shrink Ratio 4:1

  • Item # 33VE52
  • My Part #
  • Mfr. Model # CPGI-WCSM-12/3-150-BLK
  • Catalog Page # N/A
  • UNSPSC # 39121711
Shrink Tubing,0.472in ID,Black,6in,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shrink Tubing

Product Details

Designed for jacketing wire bundles and light-duty harnesses, this heat-shrink tubing helps to resist damage from abrasion and solvents. Its flexible design conforms to irregular shapes. The tubing can also be used to identify and color-code electrical connections and wire bundles.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Material Type Flexible
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -67 Degrees to 275 Degrees F
  • Shrink Ratio 4:1
  • Use Shrink Tubing With Wire Size 14 to 6 AWG
  • Shrink Tubing I.D. Before Shrinking 0.472"
  • I.D. After Shrinking 0.118"
  • Shrink Tubing Wall Thickness After Shrinking 0.079"
  • Shrink Tubing Length 6"
  • Color Black
  • Min. Shrink Temp. 203 Degrees F
  • Max. Voltage 1000V
  • Features Meet/Exceed Industrial and Military Standards
  • Standards Western Underground
How can we improve our Technical Specifications?

Compliance and Restrictions

None