Skip Content

TP
RAYCHEM

500 to 1000 Kcmil Splice Kits

  • Item # 23PF21
  • My Part #
  • Mfr. Model # CPGI-CRSM-84/20-1200
  • Catalog Page # N/A
  • UNSPSC # 39121409
500 to 1000 Kcmil Splice Kits close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $646.00 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These splice/repair sleeves are designed to close easily with a permanent locking system. The locking system features a raised rail profile and a stainless steel channel. The sleeves are also designed with crosslinked, polyolefin connection material, a heat-shrink connector type, and a butted seam. Each includes a wraparound sleeve and stainless steel closure, which can be field-cut for shorter requirements.

View More

Technical Specs

  • Item Splice Kits
  • Wire Range 500 to 1000 Kcmil
  • Overall Length 48"
  • Max. Voltage 1000V
  • Max. Temp. 250 Degrees F
  • Standards ANSI C1 19.1-1986, ICEA, RUS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.