Skip Content

TP
RAYCHEM

4/0 AWG to 500 kcmil Splice Kits, Black

  • Item # 33VE49
  • My Part #
  • Mfr. Model # CRSM-CT-84/20-250
  • Catalog Page # N/A
  • UNSPSC # 39121718
Splice Kit,4/0AWG - 500kcmil,Bkl,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $433.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Raychem CRSM sleeves close easily with a permanent locking system that consist of a raised rail profile and a stainless steel channel. These sleeves are made from crosslinked polyolefin, which equals or exceeds the material properties of the original cable jacket. CRSM sleeves fit a wide range of cable sizes and have unlimited shelf life, when stored under normal conditions.

View More

Technical Specs

  • Item Splice Kits
  • Wire Range 4/0 AWG to 500 kcmil
  • Overall Length 10.0"
  • Voltage Rating 1000V
  • Material Crosslinked Polyolefin Splice with Silicone Jacket
  • Temp. Range Up to 194 Degrees F
  • Color Black
  • Max. Voltage 1000V
  • Max. Temp. 194 Degrees F
  • Standards ANSI C119.1 Rated, RUS Accepted
  • Includes Insulating Sleeve, Sealant Strip, and Stainless Steel Channel Closure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.