Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RATTLER

Crews® Anti-Fog Safety Glasses, Amber Lens Color

  • Item# 6LGY9
  • Mfr. Model# RT114AF
  • Catalog Page# N/A
  • Catalog Group# H1353
  • UNSPSC# 46181802
Crews® Anti-Fog Safety Glasses, Amber Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $5.83 / each

Price $16.61 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rattler™ features interchangeable 3-position ratcheting bayonet temples and an adjustable head band with each pair. A unique feature of the head band with hook and loop closure is the ability to adjust with one hand while wearing. The Rattler™ also features full length, non-slip TPR temple sleeves for comfort and grip. A closed cell foam seal provides optimum protection from small particles and debris. The lightweight frame and wraparound lens design provides greater side impact protection.

View More

Technical Specs

  • Item Safety Glasses
  • Series Crews(R)
  • Gender Unisex
  • Lens Color Amber
  • Lens Coating Anti-Fog
  • Frame Design Wraparound
  • Frame Color Black
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.