ST
RAPID SET

Gray Grout, 55 lb. Pail, Coverage: 6 sq. ft. @ 1"

  • Item # 15F528
  • My Part #
  • Mfr. Model # GRA-RSUF-55
  • Catalog Page # N/A
  • UNSPSC # 31201606
Gray Grout, 55 lb. Pail, Coverage: 6 sq. ft. @ 1" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$76.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-performance grout provides high-tension load capacity.

View More

Technical Specs

  • Patching Application Anchors and Grouts
  • Item Grout
  • Color Gray
  • Number of Components 1
  • Container Size 55 lb.
  • Container Style Pail
  • Coverage 6 sq. ft. @ 1"
  • VOC 0 g/l
  • Flash Point Greater Than 212 Degrees F
  • Application Temp. Range 40 Degrees to 90 Degrees F
  • Starts to Harden 1 hr.
  • Full Cure Time 8 hr.
  • For Use On Surface Material Concrete
  • Application Use For Grouting Baseplates, Columns, Equipment and Other High Perfomrance Or General Purpose Grouting From 1/2" To 6", For Use of Projects Where Fast Strength Gain and Added Durability Are Desired
  • Characteristics Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish, High Strength Flowable
  • Includes 55 lb. of Rapid Set, Ultra Flow 4000/8 Grout
  • Cured Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms