Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
RAPID COMFORT

Hydrocortisone Cream, 0.03 oz. Packet

  • Item# 3LPG8
  • Mfr. Model# 3LPG8
  • Catalog Page# N/A
  • UNSPSC# 42142108
Hydrocortisone Cream, 0.03 oz. Packet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hydrocortisone Cream
  • Package Type Packet
  • Size 0.03 oz.
  • Formula 1% Hydrocortisone Acetate
  • Application Itch Relief
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.