Skip Content
ST
TM
RAPID COMFORT

First Aid Kit, Kit, Steel Case Material, General Purpose, 25 People Served Per Kit

  • Item # 3JME5
  • Mfr. Model # 3JME5
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Steel Case Material, General Purpose, 25 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $41.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Small Medique® first aid kit comes in a sturdy steel case and is portable or wall mountable. Ideal for basic industrial applications.

• 2 shelves
• Serves up to 25 people

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Steel
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 7-11/16"
  • Width 4-9/16"
  • Depth 2-3/8"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 23
  • Number of Shelves 2
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type III
  • Includes (50) 1" x 3" Plastic Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (3) Ammonia Inhalants, (1) ANSI Sticker, (10) Antiseptic Towelettes, (24) Aspirin, (6) 0.9g Burn Cream, (1) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (8) Fingertip Bandages, (8) Flexible Knuckle Bandages, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (3) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (1) Scissors, (4) 3" x 3" Sterile Gauze Pads, (2) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (6) 0.5g Triple Antibiotic Ointment, (1) Tweezers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


First Aid Kit, Kit, Steel Case Material, General Purpose, 25 People Served Per Kit is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from not as pictured This first aid kit did not arrive as pictured. in the picture it show a box with a first aid label. The box we received is plain white. Now i have to buy a label!
Date published: 2012-06-28
  • y_2017, m_8, d_8, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3JME5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.