Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
RAPID COMFORT

5-1/4" x 7-3/4" x 1-3/4" Biohazard Spill Kit in Fanny Pack, Red

  • Item# 8VJN1
  • Mfr. Model# 8VJN1
  • Catalog Page# N/A
  • UNSPSC# 47131905
5-1/4" x 7-3/4" x 1-3/4" Biohazard Spill Kit in Fanny Pack, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Biohazard Spill Kits

Technical Specs

  • Item Biohazard Spill Kit
  • Container Type Fanny Pack
  • Container Size 5-1/4" x 7-3/4" x 1-3/4"
  • Color Red
  • Includes (2) Hand Wipes, (1) Packet Absorbent Beads, (1) Eye Shield and Mask, (1) Hard Surface Disinfectant Wipe, (1) Infectious Waste Bag, (1) Scraper/Scoop, (2) Pair Vinyl Gloves, Fanny Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.