Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
RAPID COMFORT

Bandage, Fabric, Box, 2 In L, PK100

  • Item# 3JNK1
  • Mfr. Model# 3JNK1
  • Catalog Page# N/A
  • UNSPSC# 42311505
Bandage,Fabric,Box,2 In L,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Feature a waterproof adhesive and are suitable for dressing minor cuts and wounds. Adhesive Cloth Bandages conform to body contours.

View More

Technical Specs

  • Item Bandage
  • Material Fabric
  • Package Type Box
  • Length 2"
  • Width 1-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms