Navigation Menu New

Access My Account, Order History, Lists and more here.

6EFK4 RNG-240D UNSPSC # 46181508

Tap image to zoom.

Roll over image to zoom.

Yellow Turnout Coat, 4XL, Fits Chest Size 62 in, 29 to 35 in Length

  • Item # 6EFK4
  • Mfr. Model # RNG-240D
  • UNSPSC # 46181508
  • Catalog Group # D9862
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Ranger™ and Morning Pride® Structural Turnout Gear
• Meets NFPA 1971, Current Edition
Features Nomex® IIIA outer shell, detachable Aralite® NP thermal liner, detachable Stedair® 3000 moisture barrier, and orange 2-tone 3M™ Scotchlite™ trim.
Coats
Feature articulating drag rescue device, half-height bellows pockets, radio pocket, lanyard flashlight clip, hook-and-loop zipper closures, and tabbed long wristlets. Have double-layer Nomex® waterproof wristlets with continuous moisture barriers protection, 4-layer collars, cuff and pocket reinforcements, and seam guards.

Technical Specs

  • Item Turnout Coat
  • Size 4XL
  • Color Yellow
  • Trim Color Orange
  • Trim Material Scotchlite
  • Trim Width 3 in
  • Fits Chest Size 62 in
  • Length 29 to 35 in
  • Material Nomex(R)/Stedair 3000
  • Lining Material Aralite/Nomex(R) Facecloth
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) 8 x 3 x 2 in Radio Pocket, (1) Standard Label Pocket, 6 x 9 x 1-1/2 in Half High Bellow Pockets
  • Standards NFPA 1971, Current Edition

Ranger™ and Morning Pride® Structural Turnout Gear
• Meets NFPA 1971, Current Edition
Features Nomex® IIIA outer shell, detachable Aralite® NP thermal liner, detachable Stedair® 3000 moisture barrier, and orange 2-tone 3M™ Scotchlite™ trim.
Coats
Feature articulating drag rescue device, half-height bellows pockets, radio pocket, lanyard flashlight clip, hook-and-loop zipper closures, and tabbed long wristlets. Have double-layer Nomex® waterproof wristlets with continuous moisture barriers protection, 4-layer collars, cuff and pocket reinforcements, and seam guards.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top