Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RANGER LOCK

Hardened Steel Disc/Hidden Shackle Lock Padlock Guard, 6"H x 3-1/2"W x 4"L, Black

  • Item # 5EEX3
  • Mfr. Model # RGLB-00
  • Catalog Page # N/A
  • UNSPSC # 46171501
Hardened Steel Disc/Hidden Shackle Lock Padlock Guard, 6"H x 3-1/2"W x 4"L, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Padlock Guards

Product Details

Lock Guards™ have a restrictive lock cavity which prevents the shackle from being cut by vandals' bolt cutters and cutting tools. Sloped roofs reflect physical attack. Corrosion-resistant guard also protects lock from rain, sleet, and snow. Fully portable; you can install the Guard in seconds and the lock box in minutes. Fits most padlock brands.

View More

Technical Specs

  • Item Padlock Guard
  • Type Disc/Hidden Shackle Lock
  • Material Hardened Steel
  • Color Black
  • Height 6"
  • Length 4"
  • Width 3-1/2"
  • For Use With 1" to 2-1/2" Padlocks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms