NC
RANGER LOCK

Hardened Steel Standard Lock Padlock Guard, 1-3/4"H x 4"W x 2-1/2"L, Black

  • Item # 4AYA4
  • My Part #
  • Mfr. Model # RGRC-5L
  • Catalog Page # N/A
  • UNSPSC # 46171503
Hardened Steel Standard Lock Padlock Guard, 1-3/4"H x 4"W x 2-1/2"L, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Padlocks~Padlock Guards


$53.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.21 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Lock Guards™ have a restrictive lock cavity which prevents the shackle from being cut by vandals' bolt cutters and cutting tools. Sloped roofs reflect physical attack. Corrosion-resistant guard also protects lock from rain, sleet, and snow. Fully portable; you can install the Guard in seconds and the lock box in minutes. Fits most padlock brands.

View More

Technical Specs

  • Item Padlock Guard
  • Type Standard Lock
  • Material Hardened Steel
  • Color Black
  • Height 1-3/4"
  • Length 2-1/2"
  • Width 4"
  • Max. Shackle Dia. (In.) 5/16"
  • For Use With 7/8" Padlocks
  • Includes 5/16" x 1-1/8" Dual Locking Hardened Steel Shackle, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms