NC
RANGER LOCK

Hardened Steel Disc/Hidden Shackle Lock Padlock Guard, 5-1/2"H x 3-1/2"W x 12"L, Black

  • Item # 15X833
  • My Part #
  • Mfr. Model # RDDC-HP
  • Catalog Page # N/A
  • UNSPSC # 46171501
Hardened Steel Disc/Hidden Shackle Lock Padlock Guard, 5-1/2"H x 3-1/2"W x 12"L, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Padlocks~Padlock Guards


$172.90 / each Offer Ends 07/26/20

Web Price $247.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Sale

Product Details

Security device eliminates risk of cut padlocks, handles, and swivel latches or drilled rivets. Bring the lock back to the upright locking rod with a no-shackle hockey puck lock.

View More

Technical Specs

  • Item Padlock Guard
  • Type Disc/Hidden Shackle Lock
  • Material Hardened Steel
  • Color Black
  • Height 5-1/2"
  • Length 12"
  • Width 3-1/2"
  • Max. Shackle Dia. (In.) 3/8"
  • Includes Disc Lock with (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms