Skip Content

DV
RANGER BY HONEYWELL

Youth Winter Boots, Size: 7, Waterproof: No, Lace Up Closure Type, Plain Toe Type

  • Item # 9YNM7
  • My Part #
  • Mfr. Model # ZA415/7
  • Catalog Page # N/A
  • Catalog Group # D5793
  • UNSPSC # 46181604
Youth Winter Boots, Size: 7, Waterproof: No, Lace Up Closure Type, Plain Toe Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Winter Boots

Technical Specs

  • Item Winter Boots
  • Gender Youth
  • Size 7
  • Waterproof No
  • Closure Type Lace Up
  • Toe Type Plain
  • Height 9"
  • Color Brown/Black
  • Upper Material Leather and Nylon
  • Insulation Type Polymeric Foam and Felt
  • Shank Material EVA
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Resists Abrasion
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms