Skip Content

ST
RANGER BY HONEYWELL

Men's Winter Boots, Size: 12, Waterproof: Yes, Lace Up Closure Type, Steel Toe Type

  • Item # 3MZG1
  • My Part #
  • Mfr. Model # A422/12
  • Catalog Page # 1745
  • Catalog Group # F1079
  • UNSPSC # 46181604
Men's Winter Boots, Size: 12, Waterproof: Yes, Lace Up Closure Type, Steel Toe Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $153.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These cold-weather work boots have a leather upper and weatherproof rubber bottom to help keep your feet warm and dry all day. Built-in double-insulating foam and a felt midsole offer warmth and shock-absorbing cushion. The treaded outsole and heel provide traction and help minimize slips and falls.

View More

Technical Specs

  • Item Winter Boots
  • Gender Men's
  • Size 12
  • Waterproof Yes
  • Closure Type Lace Up
  • Toe Type Steel
  • Height 10"
  • Color Black
  • Upper Material Leather
  • Insulation Type Polymeric Foam and Felt
  • Shank Material Steel
  • Midsole Material Foam and Felt
  • Outsole Material Rubber
  • Footwear Sole Pattern Bar Grip
  • Resists Cold
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.