Skip Content

ST
RANCO

Temperature Control

  • Item # 1A004
  • My Part #
  • Mfr. Model # O10-1410
  • Catalog Page # 3079
  • UNSPSC # 39121549
Temperature Control close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Refrigeration/Freezer Control
  • Type Medium Temp.
  • Switch Type SPST
  • Switch Action Close on Rise, Automatic Reset
  • Control Range (F) 25 to 75
  • Temp. Differential High (F) 3 to 20
  • Temp. Differential Low (F) 6 to 25
  • Height (In.) 2-3/4
  • Width (In.) 3-1/2
  • Depth (In.) 2
  • Capillary Length (In.) 72
  • Capillary Type Capillary w/Bulb Sensor
  • Bulb Dia. (In.) 3/8
  • Bulb Size Length (In.) 1-3/8
  • Voltage 120
  • Locked Rotor Amps 144
  • Full Load Amps 24
  • Pilot Duty Contacts (VA) 720
  • Construction Bellows are Laser welded, For Extended Life, Compact Case is Zinc Plated, Pressed Steel, Has a NEMA 1 Non-conductive, Non-corrosive Cover which is Retained by a Captive, Accessible Screw
  • Application Suitable for Line or Pilot Duty Cycling of Motors, Compressors or Solenoid Valves
  • Agency Compliance UL Listed
  • Includes Dual Temperature Scale, Fahrenheit and Celsius Readings, Mounting Bracket, Mounting Screws, Terminal Screws, Adjustment Knob
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.