Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RANCO

Line Voltage Thermostat, 120 to 240VAC

  • Item# 3ZP77
  • Mfr. Model# ETC-111000-000
  • Catalog Page# 3773
  • UNSPSC# 39121549
Line Voltage Thermostat,120 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $100.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Line voltage thermostat features a liquid crystal display to provide you with a constant readout of the sensed temperature, and refrigeration display error codes to alert you to any problems. Includes keypad lockout, settings memory, and time delay on power up. UL Listed and CSA Certified.

View More

Technical Specs

  • Item Line Voltage Thermostat
  • Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Number of Switches 1
  • Control Range -30 Degrees to 220 Degrees F
  • Key Pad Lockout Yes
  • Differential 1 Degrees to 30 Degrees F
  • Height 6-1/2"
  • Width 2-3/4"
  • Depth 2-1/2"
  • Temp. Sensitivity +/-1 Degrees F
  • Sensor Type Thermistor
  • Sensing Bulb Dia. 1/4"
  • Sensing Bulb Length 2"
  • Capillary Length 96"
  • For Use With Heating, Cooling, Refrigeration
  • Color Gray
  • Display Type LCD
  • Enclosure Type NEMA 1
  • Input Voltage 120/208/240VAC
  • Voltage Range 120/208/240VAC
  • Full Load Amps @ 120V 16A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC 8A (NO), 2.9A (NC)
  • Pilot Duty Contacts (VA) 125VA
  • Mounting Type Vertical or Horizontal
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
  • Number of Stages 1
  • 0-10V Output No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.3 out of 5 by 8reviewers.
Rated 4 out of 5 by Slightly larger than I expected, but very easy to install and program. November 25, 2015
Rated 3 out of 5 by Easy to install, accurate control. Only some units I have had to replace after 1 year. Jury is still out on how durable they are. September 24, 2013
Rated 5 out of 5 by Easy to install and user friendly. Good Thermostat for just about any project where temperature control is an absolute for maintaining precise monitoring and control of devices. August 7, 2013
Rated 4 out of 5 by Installation was straight forward and programming was very easy.I did not see a warranty attached so that leaves me wondering... March 16, 2013
Rated 4 out of 5 by Cheap and Easy to use Ready to use out of the box and anyone can set it up (don't need controls specialist to do it). They are relatively cheap and Rencor offers many different options to fit your needs. I have found that I have had to replace three controllers out of five in the last two years. The units they are in are only five years old now. May 17, 2012
Rated 5 out of 5 by I'd be tempted to use one in my house Excellent stat. I have 12 of them in service right now, some for over seven years and haven't had to replace any.They are used in high humidly and sometimes direct water spray environments without a glitch. As much as I like Grainger, look around, you might find a better price. May 1, 2012
Rated 4 out of 5 by This product performs swimmingly. This product is easy to install and performs well to control temperature. April 4, 2012
Rated 5 out of 5 by Easy to program and they last a long time. We have been using these units for 5 years and only had to replace one because an operator hit it with a fork truck. March 22, 2012
  • 2016-08-28 T04:40:47.934-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_3ZP77, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.