Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RANCO

Solid Core Filter Drier,3/8in.,4-1/2in.L

  • Item # 35MW53
  • My Part #
  • Mfr. Model # 4303/3
  • Catalog Page # N/A
  • UNSPSC # 40161516
Solid Core Filter Drier,3/8in.,4-1/2in.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Solid Core Filter Drier
  • Type Refrigeration
  • For Use With Commercial Refrigerating Systems
  • R-22 Capacity (Tons) 2
  • Connection Size (In.) 3/8
  • Number of Cores 1
  • Connection Flare
  • Cut Out Length (In.) 3-3/4
  • Overall Length (In.) 4-1/2
  • Description Solid Core Filter Dryer OAL 4.5"
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products