Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RANCO

Sight Glass,Moisture Ind,Sweat,3/8in ODS

  • Item # 35MW59
  • My Part #
  • Mfr. Model # 3940/3
  • Catalog Page # N/A
  • UNSPSC # 40141746
Sight Glass,Moisture Ind,Sweat,3/8in ODS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sight Glass, Moisture Indicator
  • Fitting Type Sweat
  • Fitting Size 3/8" ODS
  • Overall Length (In.) 4.50
  • Cut Out Length (In.) 3.25
  • Construction Brass/Copper
  • Design 1-pcs.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products