DV
RANCO

Refgn Solenoid Valve,Sweat 1/4in.,Brass

  • Item # 35MW63
  • My Part #
  • Mfr. Model # 1028UL/2S
  • Catalog Page # N/A
  • UNSPSC # 40141605
Refgn Solenoid Valve,Sweat 1/4in.,Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Refrigeration Solenoid Valve
  • Type Normally Closed
  • Connection Type/Size (In.) Sweat 1/4
  • Connection ODF
  • Port (In.) 1/4
  • Safe Working Pressure (PSI) 600
  • Body Type Brass
  • Gasket Material Chloroprene Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products