Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RANCO

Electronic Temp Control, SPDT, 24VAC

  • Item# 3ZP80
  • Mfr. Model# ETC112-100-000
  • Catalog Page# 3082
  • UNSPSC# 39121549
Electronic Temp Control,SPDT,24VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $96.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Line voltage thermostat features a liquid crystal display to provide you with a constant readout of the sensed temperature, and refrigeration display error codes to alert you to any problems. Includes keypad lockout, settings memory, and time delay on power up. UL Listed and CSA Certified.

View More

Technical Specs

  • Item Electronic Temperature Control
  • Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Voltage Range 24VAC
  • Control Range -30 Degrees to 220 Degrees F
  • Differential 1 Degrees to 30 Degrees F
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
  • Full Load Amps @ 120VAC 16A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC 8A (NO), 2.9A (NC)
  • Sensor Type Thermistor
  • Sensing Bulb Dia. 1/4"
  • Sensing Bulb Length 2"
  • Enclosure Type NEMA 1
  • Height 6-1/2"
  • Width 2-3/4"
  • Depth 2-1/2"
  • Color Gray
  • Display Type LCD
  • For Use With Heating, Cooling, Refrigeration
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.