Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RANCO

Line Volt Mechanical Tstat for Heating and Cooling, 120 to 277VAC

  • Item# 4E912
  • Mfr. Model# C12-5010
  • Catalog Page# 3782
  • UNSPSC# 41112209
Line Volt Mechanical Tstat for Heating and Cooling, 120 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remote bulb thermostat is used with room air conditioners, packaged terminal air conditioners, and heat pumps.

View More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Number of Switches 1
  • Control Range 60 Degrees to 98 Degrees F
  • Differential 3 Degrees F
  • Height 3"
  • Width 2-1/4"
  • Depth 3"
  • Insertion Depth 3"
  • Overall Length 39"
  • Sensor Type Copper
  • Sensing Bulb Dia. 3/8"
  • Sensing Bulb Length 9"
  • Capillary Length 36"
  • Features Replace Many OEM Controls on Single Stage Packaged Terminal, Room, Thru-The-Wall Heat/Cool Units
  • For Use With Single Stage Heat/Cool PTAC and Thru the Wall Units
  • Application Heating and Cooling
  • Enclosure Type None
  • Voltage Range 120 to 277VAC
  • Inductive Amps @ 120V 20A
  • Inductive Amps @ 240V 20A
  • Cooling Full Load @ 120V 18 to 25A
  • Cooling Full Load @ 240V 18 to 25A
  • Full Load Amps @ 120V 15A
  • Full Load Amps 25A
  • Contact Rating Resistive @ 120V 25A
  • Resistive Amps @ 208VAC 25A
  • Contact Rating Resistive @ 277V 16A
  • Pilot Duty Contacts (VA) 240VA
  • Mounting Type Any Position
  • Mounting Location On Unit
  • Standards None
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.