Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RANCO

Line Voltage Thermostat, 120 to 240VAC

  • Item# 3ZP83
  • Mfr. Model# ETC211-100-000
  • Catalog Page# 3773
  • UNSPSC# 39121549
Line Voltage Thermostat,120 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $203.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Controls for heating, cooling, and refrigeration display error codes to alert you to problems. Keypad lockout, settings memory, and time delay on power up. 0 to 10V output on. UL Listed and CSA Certified.

View More

Technical Specs

  • Item Line Voltage Thermostat
  • Switch Type 2 SPDT
  • Switch Action Open/Close on Rise
  • Number of Switches 2
  • Control Range -30 Degrees to 220 Degrees F
  • Key Pad Lockout Yes
  • Differential 1 Degrees to 30 Degrees F
  • Height 6-1/2"
  • Width 2-3/4"
  • Depth 2-1/2"
  • Temp. Sensitivity +/-1 Degrees F
  • Sensor Type Thermistor
  • Sensing Bulb Dia. 1/4"
  • Sensing Bulb Length 2"
  • Capillary Length 96"
  • For Use With Heating, Cooling, Refrigeration
  • Color Gray
  • Display Type LCD
  • Enclosure Type NEMA 1
  • Input Voltage 120/208/240VAC
  • Voltage Range 120/208/240VAC
  • Full Load Amps @ 120V 9.8A (NO), 5.8A (NC)
  • Full Load Amps @ 240VAC 4.9A (NO), 2.9A (NC)
  • Contact Rating Resistive @ 120V 9.8
  • Contact Rating Resistive @ 240V 4.9
  • Pilot Duty Contacts (VA) 125VA
  • Mounting Type Vertical or Horizontal
  • Number of Relay Inputs 1
  • Number of Relay Outputs 2
  • Number of Stages 2
  • 0-10V Output Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.