Skip Content

ST
RANCO

Control,Water Cooler

  • Item # 3XL12
  • My Part #
  • Mfr. Model # K-3001
  • Catalog Page # 3019
  • UNSPSC # 41112209
Control,Water Cooler close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replaces controls from Ebco, Elkay, Sunroc, Halsey-Taylor, Kelvinator, and General Electric.

View More

Technical Specs

  • Item Water Cooler Control
  • Type OEM Replacement
  • Switch Type SPST
  • Switch Action Close on Rise
  • Control Range (F) 37 to 61
  • Constant Differential (F) 7
  • Normally On (F) 53
  • Normally Off (F) 46
  • Cold Off 37 Degrees F
  • Warm On 61
  • Capillary Length (In.) 48
  • Capillary Type Capillary
  • Voltage 120/208/240
  • Locked Rotor Amps 40/36/36
  • Full Load Amps 10/6/6
  • Construction Bellows are Laser welded, For Extended Life
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.