Skip Content
C3
RANCO

Control, Refrigeration

  • Item # 3XL11
  • Mfr. Model # F25-107
  • Catalog Page # 3079
  • UNSPSC # 41112209
Control,Refrigeration close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $97.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Defrost Termination/Fan Delay Control
  • Type Defrost Control
  • Switch Type SPDT
  • Switch Action 1 Opens on Rise, 1 Closes on Rise
  • Control Range (F) 40 to 75
  • Capillary Length (In.) 60
  • Capillary Type Cross Ambient Bulb
  • Bulb Dia. (In.) 3/8
  • Bulb Size Length (In.) 4
  • Voltage 120/240
  • Locked Rotor Amps 80
  • Full Load Amps 20
  • Pilot Duty Contacts (VA) 360
  • Application Control terminates defrost and delays the evaporator fan operation on electric heat, hot gas and reverse cycle commercial refrigeration systems. Prevents Warm, Moist Air from being Circulated into the Refrigerated Space, Fan On Temp Fixed at 20 F, Defrost Termination Range 40-75 F
  • For Use With Hot Gas, Reverse Cycle, or Electric Heat Defrost, Commercial Refrigeration Systems, 7008-100 Series Defrost Controls
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.