Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Temperature Control: Dual Stages, Heat or Cool, -50°F to 221°F, Digital, DPDT, 12V AC/DC/24V AC/DC

Item 
55KR65
Mfr. Model 
RT-607EL-PLUS

Product Details

Catalog Page
N/A
Manufacturer Part Number
RT-607EL-PLUS
Brand
RANCO BY FULL GAUGE
Product Type
Temperature Control
Application
Air Conditioning; Boiler Control; Hot and Cold Counters
Number of Stages
Dual
Temperature Control Function
Heat or Cool
Contact Form
DPDT
Switch Action
Close on Rise; Open on Rise
IP Rating
IP65
Minimum Control Temperature
-50 °F
Maximum Control Temperature
221 °F
Minimum Temperature Differential Setting
1 °F
Maximum Temperature Differential Setting
36 °F
Ambient Humidity
10% to 90% UR
Display Type
Digital
Input Voltage
  • 12V AC/DC
  • 24V AC/DC
Variable Output Voltage
No
Horsepower @ 120V AC
1 hp
Housing Material
Polyethilene
Horsepower @ 240V AC
1 hp
Power Consumption
0.7 VA
Compatible with Series
Universal
# of Sensors Included
1
Overall Height
1-3/8 in
Overall Width
2-3/4 in
Overall Depth
2-3/4 in
Standards
CE; NSF; UL
NEMA/IP Rating
IP65
Overall Length x Width
1-3/8 in x 2-3/4 in
Contact
DPDT
UNSPSC
39121549
Country of Origin
Brazil (subject to change)
Product Description

Dual-stage electronic temperature controls connect to sensors and regulate the HVAC system based on temperature readings. They can connect with two different HVAC components and regulate their operation independently for precise climate control. They are commonly used with one stage heating and the other cooling to keep temperatures in a specific range but can be connected to two heaters or two coolers for unique climate control needs.