Navigation Menu New

Access My Account, Order History, Lists and more here.

55KR57 TC-900E 2HP UNSPSC # 39121549

Tap image to zoom.

Roll over image to zoom.

Refrigeration Control, 115 to 230V AC Voltage, -58° to 221° Control Range (F)

  • Item # 55KR57
  • Mfr. Model # TC-900E 2HP
  • UNSPSC # 39121549
  • Catalog Page # N/A
Country of Origin Brazil. Country of Origin is subject to change.

Technical Specs

  • Item Refrigeration Control
  • Switch Type SPDT
  • Switch Action 1 Closes on Rise, 1 Opens on Rise
  • Control Range (F) -58 Degrees to 221 Degrees
  • Normally On (F) Adjustable
  • Normally Off (F) Adjustable
  • Cold On Adjustable
  • Cold Off Adjustable
  • Height (In.) 3 5/16 in
  • Width (In.) 4 7/64 in
  • Depth (In.) 2 13/16 in
  • Capillary Length (In.) 78 in
  • Bulb Dia. (In.) 1/4 in
  • Bulb Size Length (In.) 1/2
  • Voltage 115 to 230V AC
  • Full Load Amps 1.5
  • Construction IP65 Enclosure
  • Application Cold Storage, Display Freezers, Walk-In Coolers
  • Agency Compliance CE, NSF, UL
  • Includes (2) Sensors
Back to Top