Navigation Menu New

Access My Account, Order History, Lists and more here.

55KR61 SB-415M UNSPSC # 41112209

Tap image to zoom.

Roll over image to zoom.

NTC Sensor, For Use With Full Gauge Digital Controllers

  • Item # 55KR61
  • Mfr. Model # SB-415M
  • UNSPSC # 41112209
  • Catalog Page # N/A
Country of Origin Brazil. Country of Origin is subject to change.

Technical Specs

  • Item NTC Sensor
  • Size 1/2 in
  • Material Thermoplastic Polyester
  • Length 198 in
  • Width 2 13/16 in
  • Application -58 to 221 Degrees F
  • For Use With Full Gauge Digital Controllers
  • Includes 1/4 in Bulb dia
Back to Top