Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RAMSEY

5 gal. Floor Finish, 1 EA

  • Item# 3CA42
  • Mfr. Model# MIDNIGHT GLOSS
  • Catalog Page# N/A
  • UNSPSC# 47131802
5 gal. Floor Finish, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Finish
  • Size 5 gal.
  • Solids Content 0.2
  • Coverage per Gallon 2000 sq. ft.
  • Recommended Dilution Ready to Use
  • Required Brush Speed 175 rpm
  • Maintenance Frequency Low
  • Dry Time 45 min.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms