Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RAMSEY

Disinfectant Cleaner, 1.5 L

  • Item # 2NYA8
  • Mfr. Model # RTD Multi-Surface Disinfectant Cleaner
  • Catalog Page # N/A
  • UNSPSC # 47131803
Disinfectant Cleaner, 1.5 L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disinfectant Cleaner
  • Size 1.5 L
  • RTU Yield per Container 25.5 gal.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.