ST
RAMSET

Fastener Pin, 2 In, Powder Tool, PK100

  • Item # 2HNY4
  • My Part #
  • Mfr. Model # 1514
  • Catalog Page # 2167
  • UNSPSC # 27112716
Fastener Pin, 2 In, Powder Tool, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.40 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fastener Pin
  • For Use With Mfr. No. HD22, SA270
  • Length (In.) 2
  • Head Dia. (In.) 0.3
  • Shank Dia. (In.) 0.145
  • Grade 1060-1065 Steel With Core Hardness Of 52-56 Rc
  • Application For Fastening Hard Concrete And Hard Steel
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.