Skip Content

 
RAMFAN

Smoke Ejector Fan

Smoke Ejector Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Smoke Ejector Fan 
  • Size 16" 
  • Power Source Electric 
  • Height 19" 
  • Width 18" 
Air Flow
Please Select
Voltage
Please Select

Your Filters:

Clear All
SG_Brand
  • RAMFAN 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Air Flow
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
EFC50
3200 cfm
115V

$1,479.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,479.00 / each

Technical Specs

  • Item Smoke Ejector Fan
  • Size 16"
  • Air Flow 3200 cfm
  • Power Source Electric
  • Height 19"
  • Width 18"
  • Voltage 115V
EFC50
3200 cfm
230V

$1,462.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,462.00 / each

Technical Specs

  • Item Smoke Ejector Fan
  • Size 16"
  • Air Flow 3200 cfm
  • Power Source Electric
  • Height 19"
  • Width 18"
  • Voltage 230V
EFC150
4459 cfm
115V

$2,580.00 / each

Enter location to check availability
Catalog Page #  2210 

Price $2,580.00 / each

Technical Specs

  • Item Smoke Ejector Fan
  • Size 16"
  • Air Flow 4459 cfm
  • Power Source Electric
  • Height 19"
  • Width 18"
  • Voltage 115V
EFC150
4459 cfm
230V

$2,480.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,480.00 / each

Technical Specs

  • Item Smoke Ejector Fan
  • Size 16"
  • Air Flow 4459 cfm
  • Power Source Electric
  • Height 19"
  • Width 18"
  • Voltage 230V
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More