Skip Content

 
RAMFAN

PPV Fan

PPV Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item PPV Fan 
  • Fuel Type Gasoline 
HP
Please Select
Engine Brand
Please Select
Duct Dia.
Please Select
Height
Please Select
Length
Please Select
Width
Please Select
Includes
Please Select

Your Filters:

Clear All
Keyword
  • evacuation 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
HP
Engine Brand
Duct Dia.
Height
Length
Width
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
GF164SE
4.6 HP
Honda GC160
16"
21"
17"
20"

$1,994.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,994.00 / each

Technical Specs

  • Item PPV Fan
  • Fuel Type Gasoline
  • HP 4.6 HP
  • Engine Brand Honda GC160
  • Duct Dia. 16"
  • Height 21"
  • Length 17"
  • Width 20"
GF165
4.8 HP
Honda GX160
16"
22"
20"
20-1/4"
Fan with Folding Handle

$3,911.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,911.00 / each

Technical Specs

  • Item PPV Fan
  • Fuel Type Gasoline
  • HP 4.8 HP
  • Engine Brand Honda GX160
  • Duct Dia. 16"
  • Height 22"
  • Length 20"
  • Width 20-1/4"
  • Includes Fan with Folding Handle
GF210
4.8 HP
Honda GX160
21"
25"
22.5"
25"
Fan with Folding Handle

$3,566.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,566.00 / each

Technical Specs

  • Item PPV Fan
  • Fuel Type Gasoline
  • HP 4.8 HP
  • Engine Brand Honda GX160
  • Duct Dia. 21"
  • Height 25"
  • Length 22.5"
  • Width 25"
  • Includes Fan with Folding Handle
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More