Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RAMFAN

PPV PPV Fan, 1-1/2 HP HP, 115V Voltage, Variable to 3500 rpm Blower/Fan Speed

  • Item# 40K023
  • Mfr. Model# EV600
  • Catalog Page# N/A
  • UNSPSC# 40101601
PPV PPV Fan, 1-1/2 HP HP, 115V Voltage, Variable to 3500 rpm Blower/Fan Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this powerful portable blower to help disperse smoke and toxic gases, and improve visibility when fighting a blaze. Variable-speed electric blower can be started from a 2kW generator, and powered from either a GFCI 20A fire truck circuit or GFCI 15A house circuit, depending upon what's available. The dual current feature lets you make your choice with the flip of a toggle switch. A full-width retractable handle and all-terrain pneumatic tires allow easy rolling.

• Steel frame
• 7-blade polymer impeller

View More

Technical Specs

  • Item PPV Fan
  • Type PPV
  • HP 1-1/2 HP
  • Duct Dia. 21"
  • Material Steel
  • Blower/Fan Speed Variable to 3500 rpm
  • Maximum Flow in Free Air 11,061 cfm
  • Voltage 115V
  • Amps 20 max
  • Color Red/Black
  • Length 18"
  • Width 24"
  • Height 25.3"
  • Standards AMCA 240 Positive Pressure licensed
  • Includes Fan, IP 65 Speed Control and Collapsible Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.