Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RAMFAN

Axial Explosion Proof Confined Space Fan, 3/4 HP HP, 115V Voltage, 3450 rpm Blower/Fan Speed

  • Item# 14Y210
  • Mfr. Model# EFi75XX
  • Catalog Page# 2210
  • UNSPSC# 40101601
Axial Explosion Proof Confined Space Fan, 3/4 HP HP, 115V Voltage, 3450 rpm Blower/Fan Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,355.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 51.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Confined Space Fan
  • Type Axial Explosion Proof
  • HP 3/4 HP
  • Duct Dia. 12"
  • Material UV resistant Anti-static ABS housing
  • Blower/Fan Speed 3450 rpm
  • Maximum Flow in Free Air 2500 cfm
  • Voltage 115V
  • Amps 7.2
  • Color Black
  • Length 16"
  • Width 15"
  • Height 16"
  • Standards CE0539, ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X
  • Includes Fan, Duct Adapters, 30 ft.. cord and ATEX plug - others available
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.