Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

RAINX Wiper Blade: 24 in, ExactFit(R), 21 in to 25 in, Bayonet, Adapter, Front/Rear, 21 in to 25 in

Item 
465D15
Mfr. Model 
5079280-1

Product Details

Catalog Page
873
Brand
RAINX
Blade Type
Beam
Arm Type
Bayonet
Size
24 in
Blade Material
Polymer; Rubber
Adapter Included
No
Windshield Location
Front; Rear
Includes
Adapter
Mounting Hardware Included
Yes
Series
ExactFit(R)
Blade Length Range
21 in to 25 in
UNSPSC
25171507
Country of Origin
South Korea (subject to change)
Product Description

Beam wiper blades are built for modern, curved windshields. They are made with a memory curve steel beam that conforms to the arc of a windshield. The curve allows it to maximize pressure across the entire length of the wiper blade.