Navigation Menu New

Access My Account, Order History, Lists and more here.

488A32 SP-2005 UNSPSC # 31211504

Tap image to zoom.

Roll over image to zoom.

White Thermal Barrier, Low Gloss Finish, 625 to 1000 sq ft/gal Coverage, Size: 5 gal

  • Item # 488A32
  • Mfr. Model # SP-2005
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermal Barrier
  • Base Type Water
  • Resin Type Acrylic
  • Color Family Whites
  • Color White
  • Finish Low Gloss
  • Size 5 gal
  • Net Weight 49 lb
  • VOC Content Less Than 45g/L
  • Coverage 625 to 1000 sq ft/gal
  • Exposure Conditions Interior/Exterior
  • Dry Time 1 hr
  • Dry Time Recoat 1 hr
  • Cure Time 24 hr
  • Application Temperature 40 Degrees to 120 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Both Horizontal, Brick, Concrete, Painted, Stucco, Unpainted Surfaces, Vertical, Wood
  • Activator Properties Low VOC, Standard Activator
  • System Series None
  • Green Environmental Attribute Applicable to LEED Criteria

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top