Navigation Menu New

Access My Account, Order History, Lists and more here.

488A42 SP-1305 UNSPSC # 31211504

Tap image to zoom.

Roll over image to zoom.

Clear Quick Cure Replaces Isocyanates, Unfinished Finish, 1250 to 1500 sq ft/gal Coverage, Size: 10

  • Item # 488A42
  • Mfr. Model # SP-1305
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Quick Cure Replaces Isocyanates
  • Base Type Water
  • Resin Type Urethane
  • Color Family Clears
  • Color Clear
  • Finish Unfinished
  • Size 10 oz
  • Net Weight 1.5 lb
  • VOC Content Less Than 20g/L
  • Coverage 1250 to 1500 sq ft/gal
  • Exposure Conditions Interior/Exterior
  • Cure Time 24 hr
  • For Use With Chip Resistance, Designed to Increase Chemical Resistance, Impact Resistance
  • Activator Properties None
  • System Series None
  • Green Environmental Attribute Applicable to LEED Criteria

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top