Navigation Menu New

Access My Account, Order History, Lists and more here.

488A45 CR-0357 UNSPSC # 31211504

Tap image to zoom.

Roll over image to zoom.

Clear Deep Penetrating Sealer, Unfinished Finish, Up to 1200 sq ft/gal Coverage, Size: 5 gal

  • Item # 488A45
  • Mfr. Model # CR-0357
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Deep Penetrating Sealer
  • Base Type Water
  • Resin Type Siloxane
  • Color Family Clears
  • Color Clear
  • Finish Unfinished
  • Size 5 gal
  • Net Weight 47 lb
  • VOC Content Less Than 15g/L
  • Coverage Up to 1200 sq ft/gal
  • Exposure Conditions Interior/Exterior
  • Dry Time 30 min
  • Dry Time Recoat 30 min
  • Cure Time 24 hr
  • Application Temperature 40 Degrees to 120 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Both Horizontal, Brick, including Concrete, Stucco, Unpainted Surfaces, Vertical Surfaces, Wood
  • Activator Properties Low VOC, Standard Activator
  • System Series None
  • Green Environmental Attribute Applicable to LEED Criteria

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top