Navigation Menu New

Access My Account, Order History, Lists and more here.

488A40 CR-0614 UNSPSC # 31211504

Tap image to zoom.

Roll over image to zoom.

Clear Anti-Graffiti Barrier Concentrate, Unfinished Finish, 1250 to 1500 sq ft/gal Coverage, Size: 1

  • Item # 488A40
  • Mfr. Model # CR-0614
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Anti-Graffiti Barrier Concentrate
  • Base Type Water
  • Resin Type Silicone
  • Color Family Clears
  • Color Clear
  • Finish Unfinished
  • Size 1 gal
  • Net Weight 9 lb
  • VOC Content Less Than 15g/L
  • Coverage 1250 to 1500 sq ft/gal
  • Exposure Conditions Interior/Exterior
  • Dry Time 45 min
  • Dry Time Recoat 30 min
  • Cure Time 24 hr
  • Application Temperature 40 Degrees to 120 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Both Horizontal, Brick, Concentrate, Concrete, Painted, Stucco, Unpainted Surfaces, Vertical, Wood
  • Activator Properties Low VOC, Standard Activator
  • System Series None
  • Green Environmental Attribute Applicable to LEED Criteria

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top